Learn More
Waters Corp Waters XBridge BEH C8 Column, 3.5 μm, 4.6 mm, 50 mm
Supplier: Waters Corp 186003053
The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent. It is suitable for method development where a faster, less retentive column is preferred, while still improving peak shape and chromatographic performance. This trifunctionally bonded sorbent offers the widest usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed.
- Separation mode: Reversed Phase
- Particle substrate: Hybrid
- pH range minimum: 1 pH
- pH range maximum: 12 pH
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: Yes
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 3.5 μm
- Pore size: 130 Å
- Format: Column
- Surface area: 185
- System: HPLC
- Particle technology: BEH
- USP classification: L7
- Inner diameter: 4.6 mm
- Length: 50 mm
- Carbon load: 13%
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.