Learn More
Waters Corp Waters XBridge BEH C8 Column, 130Å, 5 μm, 3 mm X 250 mm
Supplier: Waters Corp 186003192
The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent. It is preferred for methods requiring faster analysis while improving peak shape and chromatographic performance. This trifunctionally bonded sorbent provides the widest usable pH range (1-12), superior low pH stability, and ultra-low column bleed.
- C8 chemistry
- Separation mode: Reversed phase
- Hybrid particle substrate
- pH range of 1 to 12
- Maximum pressure: 6000 psi (415 bar)
- Low silanol activity
- Spherical particle shape
- Particle size: 5 μm
- Pore size: 130 Å
- For HPLC systems
- BEH particle technology
- Inner diameter: 3 mm
- Length: 250 mm
- Carbon load: 13%
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.