Learn More
Waters Corp Waters XBridge BEH HILIC Column, 130 Å, 3.5 μm, 2.1 mm × 100 mm
Supplier: Waters Corp 186004433
XBridge BEH HILIC columns contain unbonded BEH substrate and are designed to retain and separate very polar compounds that are not well retained by traditional reversed-phase chromatography. These unique columns are optimized and tested to produce efficient, reproducible separations under HPLC HILIC conditions. The BEH particle's chemical stability results in long column lifetimes, as it is more rugged than silica-based HILIC phases.
- Enables retention and separation of very polar compounds.
- Optimized for efficient, reproducible HPLC HILIC separations.
- Provides long column lifetimes due to chemically stable BEH particles.
- Offers alternative selectivity compared to traditional reversed-phase columns.
- pH range of 1 to 9.
- Maximum pressure of 6000 psi (415 Bar).
- Particle size: 3.5 μm.
- Pore size: 130 Å.
- Dimensions: 2.1 mm × 100 mm.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.