Learn More
Waters Corp Waters Corporation XBridge BEH Phenyl Column, 130Å, 5 μm, 2.1 mm X 30 mm
Supplier: Waters Corp 186003337
XBridge BEH Phenyl columns offer complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. This product features the most chemically stable commercially available Phenyl sorbent, ensuring ultra-low column bleed, extended column lifetimes, and excellent peak shape.
- Provides complementary selectivity to C18 stationary phases, especially for polyaromatic compounds.
- Utilizes the most chemically stable commercially available Phenyl sorbent.
- Ensures ultra-low column bleed, long column lifetimes, and excellent peak shape.
- Chemistry: Phenyl
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 1–12 pH
- Maximum pressure: 6000 psi (415 Bar)
- Particle size: 5 μm
- Pore size: 130 Å
- Inner diameter: 2.1 mm
- Length: 30 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.