Learn More
Waters Corp WATERS CORPORATION Column, XBridge BEH Phenyl, 130 Å, 5 μm, 4.6 mm X 75 mm
Supplier: Waters Corp 186003350
XBridge BEH Phenyl columns offer complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. This product features the most chemically stable commercially available Phenyl sorbent, providing ultra-low column bleed, extended column lifetimes, and excellent peak shape.
- Chemistry: Phenyl
- Separation mode: Reversed Phase
- Particle substrate: Hybrid
- pH range: 1 to 12
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: Yes
- Bonding technology: Phenyl-Hexyl
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 5 μm
- Pore size: 130 Å
- Format: Column
- System: HPLC
- Particle technology: BEH
- USP classification: L11
- Inner diameter: 4.6 mm
- Length: 75 mm
- Carbon load: 15 %
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.