Learn More
Waters Corp Waters Column, Phenyl, Intelligent Speed (IS), 3.5 μm, 4.6 mm × 20 mm
Supplier: Waters Corp 186003330
XBridge BEH Phenyl columns offer complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. This product features a chemically stable Phenyl sorbent, leading to ultra-low column bleed, extended column lifetimes, and excellent peak shape.
- Chemistry: Phenyl
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 1 to 12
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: Yes
- Bonding technology: Phenyl-Hexyl
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 3.5 μm
- Pore size: 130 Å
- Format: Intelligent Speed (IS) column
- Surface area: 185
- System: HPLC
- Particle technology: BEH
- USP classification: L11
- Inner diameter: 4.6 mm
- Length: 20 mm
- Carbon load: 15%
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.