Learn More
Waters Corp Waters XBridge Column, BEH C8, 2.5 μm, 2.1 mm x 100 mm
Supplier: Waters Corp 186010364
XBridge Premier BEH C8 Columns are designed for fast methods development, offering less retention than C18 columns. Featuring trifunctionally bonded BEH particles, they provide a wide usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed. MaxPeak High Performance Surface technology reduces unwanted analyte/surface interactions, preventing poor peak shape and signal loss.
- C8 chemistry
- Reversed phase mode
- pH range: 1 to 12
- Max pressure: 18000 psi (1240 bar)
- 2.5 μm particle size
- Parker-style fitting
- 130 Å pore size
- UHPLC and UPLC compatible
- BEH technology
- USP L7 classification
- 2.1 mm inner diameter
- 100 mm length
- 13% carbon load
- 1 unit/package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.