Learn More
Waters Corp Waters XBridge Premier BEH Phenyl VanGuard FIT Column, 2.5 μm, 4.6 x 100 mm
Supplier: Waters Corp 186010353
This column is designed for high-performance liquid chromatography applications. It features advanced BEH Technology and Phenyl chemistry for robust and reliable separations, incorporating MaxPeak High Performance Surfaces.
- Features BEH Technology
- Utilizes Phenyl chemistry
- Incorporates MaxPeak High Performance Surfaces
- Includes VanGuard FIT integrated guard column technology that maintains separation efficiency
- Extends column lifetime
- Particle size: 2.5 μm
- Dimensions: 4.6 x 100 mm
- Pore diameter: 130 Å
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.