Learn More
Waters Corp Column, C4, 2.5 µm, 300 Å, 2.1 x 150 mm
Supplier: Waters Corp 186010331
These XBridge Premier Protein BEH C4 columns are designed for protein separation based on size, hydrophobicity, and isoelectric point. Their C4 ligand minimizes protein carryover and increases protein recovery, improving peak capacity and providing superior MS sensitivity. As part of the MaxPeak Premier Class, they enhance reproducibility, peak shape, and recovery for metal-sensitive analytes.
- Optimized for protein separation, minimizing carryover and increasing recovery.
- Improves peak capacity and provides best MS sensitivity at low-levels.
- MaxPeak High Performance Surfaces enhance analyte recovery, sensitivity, and reproducibility.
- Recommended for low-level intact protein and subunit analysis.
- Operating pH range of 2 to 10; tolerates pressures up to 18,000 psi (1241 bar).
- Recommended operating temperatures are 20–90 °C.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.