Learn More
Waters Corp XBridge Prep Column, Amide, 5 μm, 19 mm, 250 mm
Supplier: Waters Corp 186006606
These columns are designed to retain extremely polar compounds, including carbohydrates and sugars. They feature a chemically stable, trifunctionally bonded amide phase that maintains stability from pH 2 to 11, facilitating the separation of polar analytes across a broad spectrum of polarity, structural characteristics, and pKa values.
- Amide chemistry for retaining polar compounds and stability from pH 2 to 11
- Hydrophilic interaction (HILIC) separation mode
- Hybrid, spherical particle substrate with low silanol activity
- Particle size: 5 μm
- Pore size: 130 Å
- OBD prep column format for HPLC preparative systems
- Waters endfitting type
- Maximum pressure: 6000 psi (415 Bar)
- Temperature limits: 90°C
- Supports LC/MS and LC techniques
- Inner diameter: 19 mm
- Length: 250 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.