Learn More
Waters Corp Waters Corporation XBridge BEH Amide OBD Prep Column, 130Å, 5 μm, 30 mm x 75 mm
Supplier: Waters Corp 186006608
XBridge BEH Amide columns are designed to retain extremely polar compounds, including carbohydrates and sugars. These columns feature a chemically stable, trifunctionally bonded amide phase that maintains stability from pH 2 to 11. This stability allows for the separation of polar analytes across a broad spectrum of polarity, structural moieties, and pKa values.
- Separation mode: Hydrophilic Interaction (HILIC)
- Particle substrate: Hybrid
- Temperature limits: 90°C
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: No
- Silanol activity: Low
- Particle shape: Spherical
- Format: OBD Prep Column
- System: HPLC Preparative
- Particle technology: BEH
- Technique: LC/MS, LC
- Carbon load: 12%
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.