Learn More
Waters Corp Waters XBridge BEH C18 OBD Prep Column, 130Å pore, 10 μm particle, 50 x 50 mm
Supplier: Waters Corp 186003898
The XBridge BEH C18 OBD Preparative Column is designed for robust HPLC method development across a wide mobile phase pH range of 1–12. Its C18 ligand ensures superior low pH stability, ultra-low column bleed, and consistent performance with direct scalability from analytical to preparative applications.
- C18 chemistry with hybrid, spherical particles.
- 10 μm particle size and 130 Å pore size.
- Inner dimensions: 50 mm diameter x 50 mm length.
- Compatible with LC/MS and LC techniques.
- Maximum pressure: 6000 psi (415 Bar).
- Temperature limits: 80°C (low pH) to 60°C (high pH).
- Ensures excellent column lifetime.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.