Learn More
Waters Corp OBD Preparative Column, BEH C8, 10 μm, 30 x 250 mm
Supplier: Waters Corp 186004012
This OBD column is designed for preparative chromatography, featuring BEH C8 chemistry for less retentivity than C18. It’s suitable for strongly hydrophobic compounds, offering exceptional peak shape for basic analytes at elevated pH, and maintaining stability across a broad pH range and high temperatures.
- Designed for preparative chromatography.
- Features BEH C8 chemistry, offering less retentivity.
- Suitable for strongly hydrophobic compounds.
- Provides exceptional peak shape for basic analytes at elevated pH.
- Stable across a wide pH range (1 to 12).
- Stable at high temperatures, up to 60 °C.
- Dimensions: 30 x 250 mm.
- Particle size: 10 μm.
- Ligand density: 3.2 μmol/m².
- Pore diameter: 130 Å.
- Carbon load: 13%.
- Surface area: 185 m²/g.
- USP classification: L7.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.