Learn More
Waters Corp Waters XBridge BEH C8 OBD Prep Column, 130Å, 5 μm, 30 mm X 50 mm
Supplier: Waters Corp 186002996
The XBridge BEH C8 sorbent is less retentive than the C18, offering faster analysis. It's designed for method developers seeking improved peak shape and chromatographic performance. This trifunctionally bonded sorbent provides the widest usable pH range (1-12), excellent low pH stability, and ultra-low column bleed.
- C8 chemistry
- Reversed phase separation
- Hybrid particle substrate
- pH range: 1 to 12
- Temperature limit: 60°C
- Max pressure: 6000 psi (415 Bar)
- Endcapped
- Low silanol activity
- Spherical particle shape
- 5 μm particle size
- 130 Å pore size
- OBD prep column format
- For HPLC preparative systems
- BEH particle technology
- Supports LC/MS and LC
- USP classification: L7
- Inner diameter: 30 mm
- Length: 50 mm
- 13% carbon load
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.