Learn More
Waters Corp Waters Corporation OBD Prep Column, BEH HILIC, 130Å, 5 μm
Supplier: Waters Corp 186004734
These columns are designed to retain and separate very polar compounds under HPLC HILIC conditions. Featuring a BEH particle with chemical stability, they offer more ruggedness and extended column lifetimes compared to silica-based phases.
- Unbonded BEH substrate for very polar compound separation.
- Optimized for efficient, reproducible HPLC HILIC separations.
- More rugged than silica-based HILIC phases.
- Extended column lifetimes due to chemical stability.
- Hybrid particle substrate.
- pH range of 1 to 9.
- Maximum pressure: 6000 psi (415 Bar).
- Particle size: 5 μm.
- Pore size: 130 Å.
- Inner diameter: 50 mm.
- Length: 150 mm.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.