Learn More
Waters Corp Waters XBridge Phenyl OBD Prep Column, 5 μm, 30 mm ID
Supplier: Waters Corp 186003279
XBridge BEH Phenyl columns offer complementary selectivity to C18 stationary phases, especially for polyaromatic compounds. This product features the most chemically stable Phenyl sorbent, providing ultra-low column bleed, extended column lifetimes, and excellent peak shape.
- Phenyl chemistry for complementary selectivity
- Reversed Phase separation
- Hybrid particle substrate
- pH range: 1 to 12
- Temperature limits: 80°C (low pH) / 60°C (high pH)
- Max pressure: 6000 psi (415 bar)
- Endcapped
- Phenyl-Hexyl bonding
- Low silanol activity
- Spherical particle shape
- Particle size: 5 μm
- Pore size: 130 Å
- OBD Prep Column format
- For HPLC Preparative systems
- BEH particle technology
- Compatible with LC/MS and LC
- Inner diameter: 30 mm
- Length: 100 mm
- Carbon load: 15 %
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.