Learn More
Waters Corp Waters Prep Guard Cartridge, C18, 10 μm, 10 x 10 mm
Supplier: Waters Corp 186003988
XBridge BEH Shield RP18 columns are designed to complement XBridge BEH C18 and C8 phases, offering a valuable tool for HPLC method development. The embedded carbamate group within the bonded phase ligand provides an alternate selectivity, particularly for phenolic compounds, when compared to straight chain alkyl columns.
- C18 chemistry for reversed phase separation.
- Hybrid particle substrate with spherical shape.
- Wide pH range of 1 to 12.
- Maximum pressure: 6000 psi (415 Bar).
- Particle size: 10 μm.
- Pore size: 130 Å.
- Designed for HPLC preparative systems.
- Suitable for LC/MS and LC techniques.
- Inner diameter: 10 mm.
- Length: 10 mm.
- Units per package: 1.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.