Learn More
Waters Corp XBridge Column Kit, BEH C4, 300Å, 2.5 μm, 2.1 mm x 150 mm
Supplier: Waters Corp 186009130
The XBridge Protein BEH C4 Column Method Validation Kit is optimized and QC tested for protein separations. It features a 300Å pore size trifunctionally bonded BEH particle, offering a wide usable pH range, superior low pH stability, and ultra-low column bleed for various protein-based applications.
- Columns optimized and QC tested for protein separations
- 300Å pore size trifunctionally bonded BEH particle
- Widest usable pH range
- Superior low pH stability
- Ultra-low column bleed
- Suitable for UPLC and UHPLC systems
- Temperature limits up to 90°C
- Maximum pressure of 18000 psi (1240 Bar)
- Particle size of 2.5 μm
- Pore size of 300 Å
- USP classification L26
- Includes three columns from three different manufactured batches
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.