Learn More
Waters Corp XBridge Protein BEH C4 OBD Prep Column, 300 Å, 5 μm, 30 mm x 75 mm
Supplier: Waters Corp 186007317
XBridge Protein BEH C4 OBD Columns are QC tested and optimized to separate proteins based on size, hydrophobicity, and isoelectric point. Compared to traditional C18 phases, the C4 ligand is less retentive, which minimizes protein carryover, increases protein recovery, and improves peak capacity.
- Chemistry: C4
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 1 to 10
- Maximum pressure: 6000 psi (415 bar)
- Particle shape: Spherical
- Format: OBD Prep Column
- System: HPLC
- Particle technology: BEH
- Inner diameter: 30 mm
- Length: 75 mm
- Pore size: 300 Å
- Particle size: 5 μm
- Application: Protein
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.