Learn More
Waters Corp HPLC Column, XBridge Protein BEH C4, OBD Prep, 300 Å Pore, 10 μm, 30 mm x 75 mm
Supplier: Waters Corp 186007337
This HPLC column is designed for protein separation, optimizing for size, hydrophobicity, and isoelectric point. Its C4 ligand reduces protein carryover, increases recovery, and boosts peak capacity. Utilizing BEH technology, it withstands high pH, temperatures, and volatile eluents, making it suitable for LC-MS analysis of small molecules and biomolecules.
- Optimized for protein separation (size, hydrophobicity, isoelectric point)
- C4 ligand: minimizes carryover, increases recovery, improves peak capacity
- Dimensions: 30 mm ID x 75 mm Length, 10.0 μm particle size
- BEH (Ethylene Bridge Hybrid Particle) technology
- Withstands high pH and temperatures
- Suitable for LC-MS analyses
- Pore size: 300 Å
- pH range: 1 to 10
- Low silanol activity
- Surface area: 90 m²/g
- Spherical shape
- 8% carbon load
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.