Learn More
Waters Corp XBridge Protein BEH C4 OBD Column, 300 Å, 10 μm, 30 × 50 mm
Supplier: Waters Corp 186007336
This XBridge Protein BEH C4 OBD Prep Column is designed for high-performance preparative chromatography, ensuring uniform, optimum packed bed density and consistent column-to-column performance. It provides direct scalability from analytical to preparative chromatography, offering excellent column lifetime and robust resolution, peak shape, and mass loading.
- Specifically QC tested with a complex protein standard mixture for consistent performance.
- Offers direct scalability from analytical to preparative chromatography.
- Provides excellent column lifetime.
- Ensures consistent column-to-column performance.
- Delivers good resolution, peak shape, and mass loading for preparative chromatography.
- Features ethylene-bridged hybrid (BEH) particles.
- Ligand: C4.
- Dimensions: 30 × 50 mm.
- Particle size: 10 μm.
- Pore size: 300 Å.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.