Learn More
Waters Corp HPLC Column, BEH Shield RP18, 5 μm, 2.1 mm x 20 mm
Supplier: Waters Corp 186003156
The Waters XBridge BEH Shield RP18 Intelligent Speed (IS) Column is an analytical HPLC column designed for reversed-phase chromatography. It features a BEH Shield RP18 chemistry, 5 μm particle size, and 130 Å pore size, ensuring efficient and selective separations for various applications.
- Length: 20 mm
- Internal diameter: 2.1 mm
- Particle size: 5 μm
- Pore size: 130 Å
- Chemistry: C18 polar embedded
- USP class: L1
- Carbon load: 17.0 %
- Endcapped
- Hardware material: Stainless steel
- pH range: 2.0 to 11.0
- Operating temperature range: 45°C to 50°C
- Mode of separation: Reversed phase chromatography
- Particle morphology: Spherical, fully porous
- Matrix: Hybrid
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.