Learn More
Waters Corp WATERS CORPORATION Column, XBridge BEH Shield RP18, 2.5 μm, 4.6 mm ID, 20 mm Length
Supplier: Waters Corp 186003144
XBridge BEH Shield RP18 columns complement the XBridge BEH C18 and C8 phases and provide a necessary and powerful tool for HPLC method development. The embedded carbamate group in the bonded phase ligand provides alternate selectivity, especially for phenolic compounds compared to straight chain alkyl columns.
- Complements BEH C18 and C8 phases
- Provides alternate selectivity for phenolic compounds
- Features a robust C18 chemistry for reversed-phase separations
- Hybrid particle substrate for enhanced column stability
- Wide pH range of 2 to 11 for method flexibility
- Withstands pressures up to 6000 psi (415 Bar)
- Shield RP18 bonding with low silanol activity
- Spherical 2.5 μm particles for separations
- 130 Å pore size for analyte interaction
- Intelligent Speed (IS) column format
- Inner diameter of 4.6 mm and 20 mm length
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.