Learn More
Waters Corp Waters Method Validation Kit, BEH Shield RP18, 130Å, 5 μm, 4.6 x 150 mm
Supplier: Waters Corp 186003797
- Columns complement C18 and C8 phases.
- Embedded carbamate group for alternate selectivity.
- Optimized for phenolic compounds.
- Reversed phase separation mode.
- Hybrid particle substrate.
- pH range of 2 to 11.
- Maximum pressure of 6000 psi (415 bar).
- Endcapped for improved peak shape.
- Spherical particle shape with a size of 5 μm.
- Pore size of 130 Å.
- BEH particle technology.
- USP classification L1.
- Inner diameter of 4.6 mm.
- Length of 150 mm.
- 17% carbon load.
- Supplied as a 3-pack kit.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.