Learn More
Waters Corp Waters Column, CSH C18, 5 μm, 130 Å, 3 mm X 100 mm
Supplier: Waters Corp 186005281
XSelect CSH C18 columns are general-purpose columns that offer alternative selectivity compared to other C18 sorbents. The Charged Surface Hybrid (CSH) technology helps to overcome column-related issues such as peak shape asymmetry and poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.
- C18 chemistry
- Reversed phase separation mode
- Hybrid particle substrate
- pH range: 1 pH to 11 pH
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped
- Low silanol activity
- Spherical particle shape
- Particle size: 5 μm
- Pore size: 130 Å
- Column format
- Surface area: 185
- HPLC system compatible
- CSH particle technology
- L1 USP classification
- Inner diameter: 3 mm
- Length: 100 mm
- Carbon load: 15 %
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.