Learn More
Waters Corp Waters XSelect Method Validation Kit, 130Å, 3.5 μm, 3 mm X 150 mm, 3 pk
Supplier: Waters Corp 186005540
XSelect HPLC columns, utilizing CSH Technology, offer varied selectivities and superior performance in acidic, low ionic strength, and LC/MS friendly mobile phases. This kit contains three columns, each with a unique gel lot, for reliable method validation.
- Provides a wide range of selectivities and superior performance in acidic, low ionic strength, and LC/MS friendly mobile phases.
- Includes three columns, each packed with a different gel lot of stationary phase material.
- C18 chemistry; reversed phase.
- Hybrid particle substrate.
- pH range: 1 to 11.
- Maximum pressure: 6000 psi (415 Bar).
- Endcapped with low silanol activity.
- Spherical particle shape; 3.5 μm particle size.
- Pore size of 130 Å.
- Designed for HPLC systems.
- USP Classification: L1.
- Inner diameter: 3 mm.
- Length: 150 mm.
- Carbon load of 15%.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.