Learn More
Waters Corp Waters XSelect CSH C18 Method Validation Kit, 130Å, 2.5 μm, 2.1 mm × 100 mm
Supplier: Waters Corp 186006234
This method validation kit includes three batches of XSelect CSH C18 columns. Each batch is packed with a different sorbent to facilitate method validation.
- Consists of three batches of columns
- Packed with three different batches of sorbent
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 1 to 11
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped design
- Low silanol activity
- Spherical particle shape
- Particle size: 2.5 μm
- Pore size: 130 Å
- Surface area: 185
- Compatible with UPLC and UHPLC systems
- Particle technology: CSH
- USP classification: L1
- Inner diameter: 2.1 mm
- Length: 100 mm
- Carbon load: 15 %
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.