Learn More
Waters Corp WATERS CORPORATION Method Validation Kit, CSH C18, 2.5 μm
Supplier: Waters Corp 186006236
This method validation kit provides three batches of columns packed with three different sorbent batches. It is designed to simplify access to documentation, with all column documents available online, reducing waste by removing paper COAs and eCords.
- Method validation kit with three batches of columns.
- Columns packed with three different batches of sorbent.
- Chemistry: C18.
- Separation mode: Reversed Phase.
- Particle substrate: Hybrid.
- Particle size: 2.5 μm.
- Pore size: 130 Å.
- Inner diameter: 3 mm.
- Length: 100 mm.
- System compatibility: UPLC, UHPLC.
- pH range: 1 to 11.
- Maximum pressure: 18000 psi (1240 Bar).
- Units per package: 3.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.