Learn More
Waters Corp Waters XSelect CSH C18 Column, 2.5 μm, 3 mm × 50 mm, 130 Å
Supplier: Waters Corp 186006235
This method validation kit consists of three batches of CSH C18 columns packed with three different batches of sorbent. Column documents are available online for easy access with less waste.
- C18 chemistry
- Reversed phase separation mode
- Hybrid particle substrate
- pH range of 1 to 11
- Maximum pressure of 18000 psi (1240 Bar)
- Endcapped
- Low silanol activity
- Spherical particle shape
- Particle size of 2.5 μm
- Parker-style endfitting type
- Pore size of 130 Å
- Surface area of 185
- Compatible with UPLC and UHPLC systems
- CSH particle technology
- USP classification L1
- Inner diameter of 3 mm
- Length of 50 mm
- Carbon load of 15%
- Three units per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.