Learn More
Waters Corp XSelect CSH Fluoro-Phenyl Column, 130Å, 5 μm, 3 mm X 100 mm
Supplier: Waters Corp 186005336
XSelect CSH Fluoro-Phenyl columns combine a trifunctional propylfluoro-phenyl ligand with Charged Surface Hybrid (CSH) particle technology to provide diverse analyte selectivity. They offer an alternative to standard C18 phases, suitable for bases or planar aromatic compounds, and are scalable for UPLC, HPLC, and preparative separations.
- Ligand type: trifunctional propylfluoro-phenyl.
- Ligand density: 2.3 μmol/m².
- Carbon load: 10%.
- pH range: 1 to 8.
- Pore diameter: 130 Å.
- Particle size: 5 μm.
- Surface area: 185 m²/g.
- Provides diverse analyte selectivity, ideal for bases or planar aromatic compounds.
- CSH technology enhances performance in acidic, low ionic strength mobile phases.
- Scalable for UPLC, HPLC, and preparative configurations.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.