Learn More
Waters Corp Waters Analytical Column, 4.6 x 30 mm, 5 μm, 130 Å
Supplier: Waters Corp 186005341
This analytical column is designed to maximize selectivity differences, providing method development freedom, especially with low pH mobile phases. It offers unique selectivity for bases or planar aromatic compounds and utilizes Charged Surface Hybrid (CSH) Technology to improve LC column performance in acidic, low ionic strength mobile phases. The non-encapped sorbent enhances retention of acidic compounds.
- PFP/Fluoro-Phenyl bonding technology.
- Supports reversed phase separation mode.
- Hybrid particle substrate for robust performance.
- Wide pH operating range: 1 to 8.
- High pressure limit of 6000 psi (415 bar).
- Pore size of 130 Å.
- Particle size of 5 μm.
- Dimensions: 4.6 mm inner diameter * 30 mm length.
- USP classification: L43.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.