Learn More
Waters Corp Waters XSelect CSH Fluoro-Phenyl Column, 130 Å, 3.5 μm, 2.1 mm x 50 mm
Supplier: Waters Corp 186005310
The XSelect CSH Fluoro-Phenyl column is engineered to maximize selectivity differences, offering method development flexibility, particularly with low pH mobile phases. Its non-encapped sorbent design enhances the retention of acidic compounds.
- Chemistry: PFP/Fluoro-Phenyl
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 1 to 8
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: No
- Bonding technology: Fluoro-Phenyl
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 3.5 μm
- Pore size: 130 Å
- Internal diameter: 2.1 mm
- Length: 50 mm
- Carbon load: 10 %
- Designed to maximize selectivity differences
- Provides maximum method development freedom, especially when using low pH mobile phases
- Non-encapped sorbent provides enhanced retention of acidic compounds
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.