Learn More
Waters Corp Waters XSelect CSH Fluoro-Phenyl Method Validation Kit, 4.6 x 150 mm, 3.5 μm
Supplier: Waters Corp 186005553
This XSelect CSH Fluoro-Phenyl Method Validation Kit contains three columns, each from a different batch, designed for method validation in chromatographic applications.
- Contains 3 columns, each from a different batch.
- Trifunctional Propylfluoro-phenyl ligand type.
- Column dimensions: 4.6 x 150 mm.
- Particle size: 3.5 μm.
- pH range: 1 to 8.
- Low pH temperature limit: 60 °C.
- High pH temperature limit: 45 °C.
- Pore diameter: 130 Å.
- Surface area: 185 m2/g.
- Offers useful alternatives to standard C18 phases.
- Provides selectivity for bases or planar aromatic compounds.
- Demonstrates reproducibility and scalability for gradient separations.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.