Learn More
Waters Corp Waters Corporation XSelect CSH Fluoro-Phenyl Column, 2.5 μm, 3.0 x 50 mm, 3/pk
Supplier: Waters Corp 176002607
These XSelect CSH Fluoro-Phenyl XP 2.5 μm columns are engineered to bridge HPLC and UPLC® Technology. They are compatible with all LC systems, empowering HPLC, UHPLC, and UPLC users to boost productivity at intermediate backpressures.
- Ligand type: Trifunctional propylfluoro-phenyl
- Particle size: 2.5 μm
- Pore diameter: 130 Å
- pH range: 1 to 8
- Compatible with all LC systems
- Enhanced productivity at intermediate backpressures
- Unmatched selectivity with 14 stationary phases
- Directly scalable to HPLC and UPLC columns
- Ultra-high pressure compatibility
- 40% lower backpressure than 1.7 μm UPLC columns
- Superior performance and higher throughput
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.