Learn More
Waters Corp WATERS CORPORATION XSelect CSH Fluoro-Phenyl Column, 130Å, 2.5μm, 4.6 mm × 75 mm
Supplier: Waters Corp 186006122
The XSelect CSH Fluoro-Phenyl column maximizes selectivity differences and offers method flexibility with low pH mobile phases. Its non-encapped sorbent enhances acidic compound retention. These 2.5 μm XP columns provide exceptional HPLC performance, robustness, and throughput, facilitating UPLC transition.
- Maximizes selectivity differences; offers method flexibility with low pH mobile phases.
- Enhanced retention of acidic compounds via non-encapped sorbent.
- 2.5 μm XP for superior HPLC separation, robustness, and throughput.
- Seamless UPLC transition.
- Pore size: 130Å; Particle size: 2.5 μm; Dimensions: 4.6 mm × 75 mm.
- PFP/Fluorophenyl chemistry; reversed-phase; pH range: 1 to 8.
- Max pressure: 10000 psi (690 Bar); Parker-style endfitting.
- UPLC and UHPLC compatible.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.