Learn More
Waters Corp Waters Column, 130 Å, 5 μm, 4.6 mm, 100 mm
Supplier: Waters Corp 186005399
The XSelect CSH Phenyl-Hexyl Column is a reversed-phase column designed for alternative analyte selectivity and enhanced liquid chromatography performance. Utilizing Charged Surface Hybrid (CSH) technology, it's optimized for acidic, low ionic strength mobile phases and compatible with HPLC, UPLC, and UHPLC systems.
- Alternative analyte selectivity.
- Trifunctionally bonded C6 phenyl-ligand; robust sorbent.
- Better performance/backpressure vs. core-shell.
- Large loading capacity.
- Charged Surface Hybrid (CSH) technology.
- Optimized selectivity at low pH.
- Compatible with HPLC, UPLC, UHPLC.
- Chemistry: Phenyl; Separation: Reversed Phase; Substrate: Hybrid.
- pH range: 1 to 11.
- Max pressure: 6000 psi (415 Bar).
- Endcapped: Yes.
- Pore size: 130 Å.
- Particle size: 5 μm.
- Inner diameter: 4.6 mm.
- Length: 100 mm.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.