Learn More
Waters Corp Waters XSelect CSH Phenyl-Hexyl Method Validation Kit, 4.6 x 100 mm, 5 μm
Supplier: Waters Corp 186005568
This XSelect Column Method Validation Kit supports method development and validation, providing three columns from different batches. It features CSH Phenyl-Hexyl chemistry, 4.6 x 100 mm dimensions, and a 5 μm particle size, offering broad selectivity and reproducibility for analytical applications.
- Utilizes Charged Surface Hybrid (CSH™) Technology.
- Ligand type is Trifunctional C6 Phenyl.
- Pore diameter is 130 Å.
- Ligand density of 2.3 μmol/m² and carbon load of 14%.
- pH range of 1 to 11.
- Temperature limits: Low pH is 80 °C, High pH is 45 °C.
- Surface area of 185 m²/g.
- Enhances interaction with planar aromatic compounds through pi-pi interactions.
- Seamlessly scalable and transferable between UPLC, analytical HPLC, and preparative HPLC.
- Designed for broad selectivity in method development.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.