Learn More
Waters Corp XSelect CSH Phenyl-Hexyl XP Column, 2.5 μm, 3.0 x 30 mm, 130 Å
Supplier: Waters Corp 176002614
This XP Column is designed for high-performance liquid chromatography applications. It features a specific ligand type and dimensions suitable for robust and efficient separations.
- Particle size: 2.5 μm
- Dimensions: 3.0 x 30 mm
- Ligand type: Trifunctional C6 Phenyl
- Ligand density: 2.3 μmol/m2
- Carbon load: 14%
- Endcap style: Proprietary
- USP classification: L11
- pH range: 1 to 11
- Low pH temperature limit: 80 °C
- High pH temperature limit: 45 °C
- Pore diameter: 130 Å
- Surface area: 185 m2/g
- Quantity: 3 per pack
- Pressure limit: Designed to withstand higher pressures of 9000 psi (4.6 mm ID) and 18,000 psi (2.1 and 3.0 mm ID).
- Compatibility: Fully compatible with all HPLC, UHPLC and UPLC technology platforms.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.