Learn More
Waters Corp Waters XSelect CSH C18 OBD Prep Column, 5 μm, 30 x 150 mm
Supplier: Waters Corp 186005426
XSelect CSH C18 columns are general-purpose columns offering alternative selectivity and incorporating Charged Surface Hybrid (CSH) technology. This technology addresses common column-related issues such as peak shape asymmetry, poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.
- C18 chemistry with hybrid particle substrate
- Particle size: 5 μm
- Pore size: 130 Å
- Dimensions: 30 mm ID x 150 mm L
- pH range: 1 to 11
- Temperature limits: 80°C (low pH), 45°C (high pH)
- Maximum pressure: 6000 psi (415 bar)
- Endcapped spherical particles
- Low silanol activity
- Designed for HPLC preparative systems and LC/MS, LC techniques
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.