Learn More
Waters Corp Waters XSelect CSH Fluoro-Phenyl OBD Prep Column, 130Å, 5μm, 30 mm x 250 mm
Supplier: Waters Corp 186005500
The XSelect CSH Fluoro-Phenyl OBD Prep Column offers superior chromatography with enhanced selectivity and acidic compound retention, effective with low pH mobile phases.
- Maximizes selectivity and method development freedom.
- Non-encapped sorbent for acidic compound retention.
- PFP/Fluoro-Phenyl chemistry on hybrid substrate.
- Wide pH stability: 1 to 8 pH.
- Temperature stability: 45 °C (high pH) to 80 °C (low pH).
- High pressure tolerance: 6000 psi (415 Bar).
- CSH spherical 5 μm particles, 130 Å pore size, 185 surface area.
- OBD Prep Column: 30 mm ID, 250 mm length.
- Suitable for LC/MS and LC in HPLC Preparative systems.
- Meets L43 USP standards.
- 10% carbon load.
- 1 unit per package.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.