Learn More
Waters Corp Waters XSelect HSS C18 Column, 5 μm, 100 Å, 2.1 x 100 mm
Supplier: Waters Corp 186006392
This column features HSS C18 packing, recognized as a highly stable bonded phase, designed to prevent common peak shape issues. It offers excellent low pH stability and is fully scalable for UPLC separations.
- HSS C18 packing provides a highly stable bonded phase.
- Avoids peak shape issues inherent in older stationary phases at low pH.
- Fully scalable and transferable to UPLC separations.
- Chemistry: C18.
- Separation mode: Reversed Phase.
- Particle substrate: Silica.
- pH range: 1 to 8.
- Maximum pressure: 6000 psi (415 Bar).
- Particle size: 5 μm.
- Pore size: 100 Å.
- Inner diameter: 2.1 mm.
- Length: 100 mm.
- Carbon load: 15 %.
- Units per package: 1.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.