Learn More
Waters Corp Waters XSelect HSS C18 Column, 5 μm, 2.1 x 150 mm, 100 Å
Supplier: Waters Corp 186006393
The HSS C18 packing is described as the most stable commercially available bonded phase. It addresses peak shape issues that affect older stationary phases which rely on steric protection and lack of endcapping for stability at low pH. These HSS C18 HPLC columns are fully scalable and can be completely transferred to UPLC separations.
- C18 chemistry
- Reversed phase separation mode
- Silica particle substrate
- pH range: 1 to 8
- Maximum pressure: 6000 psi (415 bar)
- Endcapped
- Low silanol activity
- Spherical particle shape
- Particle size: 5 μm
- Pore size: 100 Å
- Surface area: 230
- HPLC system compatible
- HSS particle technology
- USP classification: L1
- Inner diameter: 2.1 mm
- Length: 150 mm
- Carbon load: 15%
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.