Learn More
Waters Corp OBD Prep Column, HSS C18, 5 μm, 10 x 100 mm
Supplier: Waters Corp 186008223
This XSelect HSS C18 OBD Prep Column is a general-purpose C18 bonded phase column, offering superior peak shape, increased retention, and extended column lifetimes at low pH. It provides selectivity and retention comparable to modern silica-based C18 columns.
- Offers wide selectivity and increased retention.
- High strength silica (HSS) for mechanical stability.
- Features a proprietary endcap style.
- Operates within a pH range of 1–8 and up to 45 °C.
- Withstands 6000 psi (415 Bar) maximum pressure.
- Particle properties: 230 m²/g surface area, 100 Å pore size, spherical silica.
- USP classification L1.
- Supports scale-up from UPLC™ to Prep.
- Maximizes recoveries for small and biomolecules.
- Compatible with HPLC preparative, LC/MS, and LC techniques.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.