Learn More
Waters Corp Waters Method Validation Kit, HSS C18 SB, 100Å, 3.5 μm, 2.1 mm × 100 mm
Supplier: Waters Corp 186006447
These HSS C18 SB columns are designed for low pH separations of complex basic and non-basic compounds. They offer alternative analyte selectivity and are scalable for both HPLC and UPLC separations.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8
- Temperature limits: 45°C
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: No
- Bonding technology: C18 SB
- Particle size: 3.5 μm
- Pore size: 100Å
- Format: Method validation kit
- Particle technology: HSS
- Inner diameter: 2.1 mm
- Length: 100 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.