Learn More
Waters Corp Method Validation Kit, C18 SB, 100Å, 3.5 μm, 3 mm × 150 mm
Supplier: Waters Corp 186006449
HSS C18 SB columns are intended for low pH separations that contain complex mixtures of basic and non-basic compounds. These columns offer an alternative analyte selectivity compared to most modern, high coverage, fully endcapped C18 stationary phases. They are fully scalable and transferable to UPLC separations.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8 pH
- Temperature limits: 45 °C
- Maximum pressure: 6000 psi (415 Bar)
- Inner diameter: 3 mm
- Length: 150 mm
- Particle size: 3.5 μm
- Pore size: 100 Å
- Units per package: 3 pk
- System: HPLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.