Learn More
Waters Corp HPLC Column, HSS C18 SB, 100 Å Pore, 2.5 μm Particle, 4.6 mm ID x 75 mm
Supplier: Waters Corp 186006170
The XSelect HSS C18 SB XP Column is part of the XSelect HSS Columns series, featuring High Strength Silica (HSS) Technology. It is designed for rapid UHPLC analytical separations, providing excellent peak shape and efficiency for polar analytes.
- Provides excellent peak shape, high efficiency, and excellent reversed-phase retention for polar analytes
- Designed for rapid UHPLC analytical separations
- Tolerates operating pressures up to 18,000 psi (1241 bar or 124 MPa)
- Recommended operating pH limits: 2 to 8
- Recommended operating temperature range: 20 to 80 °C
- Equipped with Parker style endfittings
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.