Learn More
Waters Corp Waters Column, C18, 100 Å, 2.5 μm, 3 mm x 75 mm
Supplier: Waters Corp 186006166
The XSelect HSS C18 SB column is a low coverage, unendcapped C18 phase, ideal for low pH separations of complex mixtures. Featuring 2.5 μm XP packing, it delivers exceptional separation, robustness, and throughput for HPLC, facilitating UPLC adoption.
- C18 chemistry, reversed-phase
- Silica, spherical particles
- pH range: 2 to 8 pH
- Temperature limits: 45 °C
- Max pressure: 18000 psi (1240 Bar)
- Unendcapped C18 SB bonding, high silanol activity
- Particle size: 2.5 μm
- Pore size: 100 Å
- Inner diameter: 3 mm
- Length: 75 mm
- Carbon load: 8.5%
- UPLC and UHPLC compatible
- One unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.