Learn More
Waters Corp XSelect HSS C18, Validation Kit, 100 Å, 2.5 μm
Supplier: Waters Corp 186006251
The Waters XSelect HSS C18 Method Validation Kit is designed for analytical applications, featuring 100 Å pore size, 2.5 μm particle size, and dimensions of 2.1 mm x 50 mm.
- Designed for analytical applications.
- Features 100 Å pore size.
- Utilizes 2.5 μm particle size.
- Dimensions of 2.1 mm x 50 mm.
- Supplied as a 3-pack for convenience.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.