Learn More
Waters Corp XSelect HSS C18 XP VanGuard Cartridge, 2.5 μm
Supplier: Waters Corp 186007859
XSelect HSS C18 VanGuard Cartridges are designed to extend the lifetime and performance of analytical columns. They achieve this by effectively removing particulate contamination from the mobile phase stream. This cartridge is optimized to protect 4.6 mm I.D. HSS C18 analytical columns containing 2.5 μm sorbent particles.
- C18 chemistry
- Reversed phase separation mode
- Silica particle substrate
- pH range of 1 to 8
- Maximum pressure of 18000 psi (1240 bar)
- 2.5 μm particle size
- Parker-style endfitting
- 100 Å pore size
- XP VanGuard cartridge format
- Compatible with UPLC and UHPLC systems
- HSS particle technology
- 3.9 mm inner diameter
- 5 mm length
- Supplied in a pack of 3
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.