Learn More
Waters Corp Waters HPLC Column, Cyano, 3.5 μm, 3 mm x 75 mm
Supplier: Waters Corp 186005914
The XSelect HSS CN chemistry is an ultra-performance general purpose propyl cyano bonded phase, offering superior peak shape for bases, increased retention, and extended column lifetimes at low pH. These HPLC columns are fully scalable and transferable to ACQUITY UPLC separations.
- Superior peak shape for bases
- Increased retention and extended column lifetimes at low pH
- Chemistry: Cyano (CN)
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2–8
- Maximum pressure: 6000 psi (415 Bar)
- Particle size: 3.5 μm
- Pore size: 100 Å
- Inner diameter: 3 mm
- Length: 75 mm
- Carbon load: 5%
- Ligand type: Monofunctional Cyano-Propyl
- USP classification: L10
- Compatible with normal-phase and reversed-phase separations
- Surface area: 230 m²/g
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.